5 mm. Wide x 28 mm. Long Roll Pin / Spring Pin / Tension Pin, 25PK
- Mfr # X1E-CON-PIN-ROL-5840x25
- Zoro # G923729887
product price:Â
$
19.39
/pk of 25, $0.78/ea
Key Features
Material
Steel
Length
28 mm
Pin Diameter
5 mm
Pin Type
Slotted
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-PIN-ROL-5840x25
- Zoro #
- G923729887
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Steel
- Item
- Spring Pin
- Pin Type
- Slotted
- System of Measurement
- Metric
- Finish
- Plain
Dimensions
- Length
- 28 mm
- Pin Diameter
- 5 mm
- Shank Length
- 28 mm
Description
X1 Roll Pins are ideal for rotating shafts and applications where the pin should have very little play. Each of these heated treated roll pins are designed to stand up to side-load force. Used in Cars, boats, home and industrial applications.
- Spring steel gives constant pressure to keep pin securely in place
- Black Finish for Durability
- Heat Treated
- Won't deform from stress and vibration
- Dimensions: 5 mm. Wide x 28 mm. Long x 0.5 mm. of Wall Thicknes
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.