Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-18 Hi Performance Brass Nylon-Insert Locknuts, 500PK

  • Mfr # X1E-FAS-NUT-LOC-2722x500

  • Zoro # G422848287


product price: $1,254.99
/pk 500, $2.51/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
Hi Performance Brass
Hex Width
1/2 in
Locknut Series
X1E-FAS-NUT-LOC-2722
Hex Height
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-2722x500
Zoro #
G422848287
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Width
1/2 in
Hex Height
11/32 in

Details

Material
Hi Performance Brass
Item
Nylon-Insert Locknuts
Locknut Series
X1E-FAS-NUT-LOC-2722

Description

X1Tools Hi Performance Brass Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.