
5/16-24 Black-Oxide C.R. 18-8 Stainless Steel Nylon-Insert Locknuts, 120PK
Mfr # X1E-FAS-NUT-LOC-2238x120
Zoro # G422856657
product price:Â $283.99
/pk 120, $2.37/ea
Free Shipping & Returns
Key Features
Locknut Series
X1E-FAS-NUT-LOC-2238
Material
18-8 Stainless Steel
Hex Height
11/32 in
Thread Size
5/16"-24
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-2238x120
Zoro #
G422856657
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Height
11/32 in
Thread Size
5/16"-24
Hex Width
1/2 in
Details
Item
Nylon-Insert Locknuts
Locknut Series
X1E-FAS-NUT-LOC-2238
Material
18-8 Stainless Steel
Finish
Black Oxide
Description
X1Tools Black-Oxide Corrosion-Resistant 18-8 Stainless Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.