Shop X1 TOOLS

5/16 in Black-Phosphate Coated Steel External Retaining Ring / Snap Ring, 250PK

  • Mfr # X1E-CON-SNA-EXT-1030x250
  • Zoro # G823739207

product price: 
$
70.19
/pk 250, $0.28/ea

Key Features

Thickness
0.025 in
Material
Spring Steel
Finish
Black-Phosphate Coated
Width
5/16 in
Meets/Exceeds
ASME B18.27.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-1030x250
Zoro #
G823739207
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
0.025 in
Width
5/16 in
Fits Groove Diameter
0.29 in
Fits Shaft Diameter
5/16 in

Details

Material
Spring Steel
Item
External Retaining Ring
Finish
Black-Phosphate Coated
Meets/Exceeds
ASME B18.27.1
System of Measurement
Imperial

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Black-Phosphate Coated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 0.281", with a thickness of: 0.025"
  • For Groove with a Diamater of: 0.29" and a width: 0.029"
  • Made of: Black-Phosphate Coated 1060-1090 Spring Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

Explore more products