
Internal Retaining Ring, Steel, Black Oxide Finish, 5/16 in Bore Dia., 30 PK
Mfr # X1E-CON-SNA-RIG-5313x30
Zoro # G205932844
product price:Â $2.55
/pk 30, $0.08/ea
Sold in multiples of 3 for $7.65
Key Features
Type
Internal
For Bore Diameter
5/16 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1E-CON-SNA-RIG-5313x30
Zoro #
G205932844
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
5/16 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Number of Pieces
30
Description
X1 Snap Ring / Internal Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.