Shop X1 TOOLS

55 mm. Zinc-Plated Steel External Retaining Ring / Snap Ring, 250PK

  • Mfr # X1E-CON-SNA-EXT-6300x250
  • Zoro # G423733636

product price: 
$
2,310.99
/pk of 250, $9.24/ea
Free Shipping & Returns

Key Features

Finish
Zinc-Chromate-Plated
Width
55 mm
Material
Spring Steel
Thickness
2 mm
Meets/Exceeds
DIN 471
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-6300x250
Zoro #
G423733636
UPC #
-
Country of Origin
Unknown

Dimensions

Width
55 mm
Thickness
2 mm
Fits Shaft Diameter
55 mm
Fits Groove Diameter
52 mm

Details

Item
External Retaining Ring
Finish
Zinc-Chromate-Plated
Material
Spring Steel
Meets/Exceeds
DIN 471
System of Measurement
Metric

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Zinc-Chromate-Plated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 50.8mm., with a thickness of: 2mm.
  • For Groove with a Diamater of: 52mm. and a width: 2.15mm.
  • Made of: Zinc-Chromate-Plated 1060-1090 Spring Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.