
5/8-11 UHP Yellow Zinc Plated Grade 8 Steel Thin-Profile Nylon-Insert Locknuts, 12PK
Mfr # X1E-FAS-NUT-LOC-3030x12
Zoro # G922852197
product price:Â $27.85
/pk 12, $2.32/eaKey Features
Hex Height
25/64 in
Thread Size
5/8"-11
Material
Steel
Locknut Series
X1E-FAS-NUT-LOC-3030
Hex Width
15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-3030x12
Zoro #
G922852197
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Height
25/64 in
Thread Size
5/8"-11
Hex Width
15/16 in
Details
Material
Steel
Locknut Series
X1E-FAS-NUT-LOC-3030
Finish
Zinc Yellow
Material Grade/Class
Grade 8
Item
Nylon-Insert Locknuts
Description
X1Tools Ultra-Hi-Performance Yellow Zinc Plated Grade 8 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.