5/8-11 Ultra Hi Performance Black-Oxide Steel Nylon-Insert Locknuts, 10PK

  • Mfr # X1E-FAS-NUT-LOC-1234x10

  • Zoro # G122846101


product price:  $36.49
/pk 10, $3.65/ea

Key Features

Locknut Series
X1E-FAS-NUT-LOC-1234
Thread Size
5/8"-11
Hex Width
15/16 in
Material Grade/Class
Grade 8
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1234x10
Zoro #
G122846101
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Hex Width
15/16 in
Hex Height
3/4 in

Details

Locknut Series
X1E-FAS-NUT-LOC-1234
Material Grade/Class
Grade 8
Item
Nylon-Insert Locknuts
Material
Steel
Finish
Black Oxide

Description

X1Tools Ultra-Hi-Performance Black-Oxide Grade 8 Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.