
5/8-18 UHP Black-Oxide Grade 8 Steel Thin-Profile Nylon-Insert Locknuts, 4PK
Mfr # X1E-FAS-NUT-LOC-3230x4
Zoro # G622859403
product price: $24.35
/pk 4, $6.09/eaKey Features
Hex Width
15/16 in
Material
Steel
Hex Height
25/64 in
Locknut Series
X1E-FAS-NUT-LOC-3230
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-3230x4
Zoro #
G622859403
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Width
15/16 in
Hex Height
25/64 in
Thread Size
5/8"-18
Details
Material
Steel
Locknut Series
X1E-FAS-NUT-LOC-3230
Item
Nylon-Insert Locknuts
Finish
Black Oxide
Material Grade/Class
Grade 8
Description
X1Tools Ultra-Hi-Performance Black-Oxide Grade 8 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.