
5/8-18 Ultra H.P. Yellow Zinc Plated Grade 8 Steel Nylon-Insert Locknuts, 8PK
Mfr # X1E-FAS-NUT-LOC-1036x8
Zoro # G922846288
product price:Â $30.49
/pk 8, $3.81/eaKey Features
Thread Size
5/8"-18
Material Grade/Class
Grade 8
Hex Width
15/16 in
Locknut Series
X1E-FAS-NUT-LOC-1036
Hex Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1E-FAS-NUT-LOC-1036x8
Zoro #
G922846288
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-18
Hex Width
15/16 in
Hex Height
3/4 in
Details
Item
Nylon-Insert Locknuts
Material Grade/Class
Grade 8
Locknut Series
X1E-FAS-NUT-LOC-1036
Material
Steel
Finish
Zinc Yellow
Description
X1Tools Ultra-Hi-Performance Yellow Zinc Plated Grade 8 Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.