Shop X1 TOOLS

5/8 in Beryllium Copper External Retaining Ring / Snap Ring, 500PK

  • Mfr # X1E-CON-SNA-EXT-3350x500
  • Zoro # G723742208

product price: 
$
2,095.99
/pk of 500, $4.19/ea
Free Shipping & Returns

Key Features

Material
Beryllium Copper
Width
5/8 in
Thickness
0.035 in
System of Measurement
Imperial
Fits Groove Diameter
0.588 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-3350x500
Zoro #
G723742208
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5/8 in
Thickness
0.035 in
Fits Shaft Diameter
5/8 in
Fits Groove Diameter
0.588 in

Details

Material
Beryllium Copper
Item
External Retaining Ring
System of Measurement
Imperial
Meets/Exceeds
ASME B18.27.1

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Beryllium Copper making it Nonmagnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 0.579", with a thickness of: 0.035"
  • For Groove with a Diamater of: 0.588" and a width: 0.039"
  • Made of: Beryllium Copper
  • Nonmagnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.