6 in x 89 in 320 Grit Cloth Backed Aluminum Oxide Sanding Belt, 16PK

  • Mfr # X1E-CON-SAN-BEL-5420x16

  • Zoro # G822853843


product price:  $1,278.99
/pk 16, $79.94/ea
Free Shipping & Returns

Key Features

Grit
320
Abrasive Material
Cloth Backed Aluminum Oxide
Width
6 in
Length
89 in
Number of Pieces
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-5420x16
Zoro #
G822853843
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6 in
Length
89 in

Details

Grit
320
Abrasive Material
Cloth Backed Aluminum Oxide
Item
Sanding Belt
Number of Pieces
16

Description

6 in x 89 in 320 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (16 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.