6 in x 89 in 400 Grit Cloth Backed Aluminum Oxide Sanding Belt, 60PK

  • Mfr # X1E-CON-SAN-BEL-5425x60

  • Zoro # G822854048


product price:  $3,367.99
/pk 60, $56.13/ea
Free Shipping & Returns

Key Features

Grit
400
Length
89 in
Number of Pieces
60
Width
6 in
Abrasive Material
Cloth Backed Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-5425x60
Zoro #
G822854048
UPC #
-
Country of Origin
Unknown

Dimensions

Length
89 in
Width
6 in

Details

Item
Sanding Belt
Grit
400
Number of Pieces
60
Abrasive Material
Cloth Backed Aluminum Oxide

Description

6 in x 89 in 400 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (60 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.