Shop X1 TOOLS
See all product information
Create Account
6 mm. Zinc-Plated Steel External Retaining Ring / Snap Ring, 5PK
- Mfr # X1E-CON-SNA-EXT-5970x5
- Zoro # G923742619
product price:Â
$
1.65
/pk 5, $0.33/ea
Sold in multiples of 5 for $8.25
Key Features
Thickness
0.7 mm
Width
6 mm
Material
Spring Steel
Finish
Zinc-Chromate-Plated
Fits Shaft Diameter
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-SNA-EXT-5970x5
- Zoro #
- G923742619
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 0.7 mm
- Width
- 6 mm
- Fits Shaft Diameter
- 6 mm
- Fits Groove Diameter
- 5.7 mm
Details
- Item
- External Retaining Ring
- Material
- Spring Steel
- Finish
- Zinc-Chromate-Plated
- Meets/Exceeds
- DIN 471
- System of Measurement
- Metric
Description
X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Zinc-Chromate-Plated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.
- Ring Specifications: Interior Diamater of: 5.6mm., with a thickness of: 0.7mm.
- For Groove with a Diamater of: 5.7mm. and a width: 0.8mm.
- Made of: Zinc-Chromate-Plated 1060-1090 Spring Steel
- Magnetic
- Cost-Effective - Durable - Versatile
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov