Hitch Pin Clip Cotter Pin, 7/64 in Dia, 1-5/8 in L, Steel

  • Mfr # X1E-CON-PIN-HIT-1300x30

  • Zoro # G105376977


product price: $3.95
/pk 30, $0.13/ea
Sold in multiples of 2 for $7.90

Key Features

Pin Type
Clip
System of Measurement
Inch
Cotter Pin Style
Hitch Pin
Material
Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-PIN-HIT-1300x30
Zoro #
G105376977
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
7/64 in
Shank Length
1-5/8 in

Details

Item
Cotter Pin
Pin Type
Clip
System of Measurement
Inch
Cotter Pin Style
Hitch Pin
Material
Steel
Finish
Chrome Plated

Description

51

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.