7/16-14 Black-Oxide C.R. 18-8 Stainless Steel Nylon-Insert Locknuts, 250PK

  • Mfr # X1E-FAS-NUT-LOC-2244x250

  • Zoro # G122862224


product price:  $1,336.99
/pk 250, $5.35/ea
Free Shipping & Returns

Key Features

Hex Height
29/64 in
Finish
Black Oxide
Locknut Series
X1E-FAS-NUT-LOC-2244
Thread Size
7/16"-14
Hex Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-2244x250
Zoro #
G122862224
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Height
29/64 in
Thread Size
7/16"-14
Hex Width
5/8 in

Details

Finish
Black Oxide
Locknut Series
X1E-FAS-NUT-LOC-2244
Item
Nylon-Insert Locknuts
Material
18-8 Stainless Steel

Description

X1Tools Black-Oxide Corrosion-Resistant 18-8 Stainless Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.