7/16-14 Hi-Performance Black-Oxide Steel Nylon-Insert Locknuts, 12PK
- Mfr # X1E-FAS-NUT-LOC-1722x12
- Zoro # G822844889
product price:Â
$
8.79
/pk of 12, $0.73/ea
Sold in multiples of 2Â pks for
$17.58
Key Features
Thread Size
7/16"-14
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Hex Height
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-FAS-NUT-LOC-1722x12
- Zoro #
- G822844889
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 7/16"-14
- Hex Height
- 29/64 in
- Hex Width
- 5/8 in
Details
- Item
- Nylon-Insert Locknuts
- Material
- Steel
- Material Grade/Class
- Grade 5
- Finish
- Black Oxide
- Locknut Series
- X1E-FAS-NUT-LOC-1722
Description
X1Tools Hi-Performance Black-Oxide Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.