7/16-14 Performance Zinc-Plated Steel Nylon-Insert Locknuts, 100PK

  • Mfr # X1E-FAS-NUT-LOC-1940x100

  • Zoro # G122867793


product price:  $39.95
/pk 100, $0.40/ea

Key Features

Thread Size
7/16"-14
Material Grade/Class
Grade 2
Material
Steel
Hex Width
5/8 in
Locknut Series
X1E-FAS-NUT-LOC-1940
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1940x100
Zoro #
G122867793
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Hex Width
5/8 in
Hex Height
29/64 in

Details

Item
Nylon-Insert Locknuts
Material Grade/Class
Grade 2
Material
Steel
Locknut Series
X1E-FAS-NUT-LOC-1940
Finish
Zinc Plated

Description

X1Tools Performance Zinc-Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.