Shop X1 TOOLS

75 mm. Stainless Steel External Retaining Ring / Snap Ring, 5PK

  • Mfr # X1E-CON-SNA-EXT-6850x5
  • Zoro # G623741905

product price: 
$
156.99
/pk of 5, $31.40/ea
Free Shipping & Returns

Key Features

Thickness
2.5 mm
Material
Stainless Steel
Width
75 mm
Fits Groove Diameter
72 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-6850x5
Zoro #
G623741905
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
2.5 mm
Width
75 mm
Fits Groove Diameter
72 mm
Fits Shaft Diameter
75 mm

Details

Material
Stainless Steel
Item
External Retaining Ring
System of Measurement
Metric
Meets/Exceeds
DIN 471

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of DIN 1.4122 Stainless Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 70.5mm., with a thickness of: 2.5mm.
  • For Groove with a Diamater of: 72mm. and a width: 2.65mm.
  • Made of: DIN 1.4122 Stainless Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.