
Bridge Cotter Pin, 7/64 in Dia, 1-5/8 in L, Steel, 150 PK
Mfr # X1E-CON-PIN-HIT-1300x150
Zoro # G305377286
product price:Â $14.99
/pk 150, $0.10/eaKey Features
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1E-CON-PIN-HIT-1300x150
Zoro #
G305377286
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
7/64 in
Shank Length
1-5/8 in
Details
Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Description
52
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.