Shop X1 TOOLS
See all product information
Create Account
Bridge Cotter Pin, 7/64 in Dia, 1-5/8 in L, Steel, 20 PK
- Mfr # X1E-CON-PIN-HIT-1300x20
- Zoro # G905377068
product price:Â
$
2.55
/pk of 20, $0.13/ea
Sold in multiples of 4Â pks for $10.20
Key Features
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-PIN-HIT-1300x20
- Zoro #
- G905377068
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Pin Diameter
- 7/64 in
- Shank Length
- 1-5/8 in
Details
- Item
- Cotter Pin
- Pin Type
- Bridge
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Chrome Plated
Description
51
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.