Shop X1 TOOLS
See all product information
Bridge Cotter Pin, 7/64 in Dia, 1-5/8 in L, Steel, 300 PK
Mfr # X1E-CON-PIN-HIT-1300x300
Zoro # G905376962
product price:Â $35.65
/pk 300, $0.12/eaKey Features
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X1E-CON-PIN-HIT-1300x300
Zoro #
G905376962
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
7/64 in
Shank Length
1-5/8 in
Details
Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Description
52
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.