Shop X1 TOOLS
See all product information
Create Account
7/8 Hose Clamp 48 Hose Clamps by X1 Tools, PK48
- Mfr # X1E-CON-CLA-HOS-0875x48
- Zoro # G605348689
product price:Â
$
13.65
/pk 48, $0.28/ea
Key Features
Clamp Type
Hose Clamp
Thickness
0.3"
Type
Round
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-0875x48
- Zoro #
- G605348689
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Type
- Round
- Color
- Silver
Description
44