8-32 Performance Black-Corrosion-Resistant-Coated Steel Nylon-Insert Locknuts, 12PK

  • Mfr # X1E-FAS-NUT-LOC-2012x12

  • Zoro # G322866060


product price: $49.45
/pk 12, $4.12/ea

Key Features

Locknut Series
X1E-FAS-NUT-LOC-2012
Material Grade/Class
Grade 2
Hex Width
11/32 in
Material
Steel
Hex Height
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-2012x12
Zoro #
G322866060
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Width
11/32 in
Hex Height
15/64 in
Thread Size
#8-32

Details

Locknut Series
X1E-FAS-NUT-LOC-2012
Material Grade/Class
Grade 2
Item
Nylon-Insert Locknuts
Material
Steel

Description

X1Tools Performance Black-Corrosion-Resistant-Coated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.