Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-32 Performance Zinc-Plated Steel Thin-Profile Nylon-Insert Locknuts, 2PK

  • Mfr # X1E-FAS-NUT-LOC-3418x2

  • Zoro # G822850392


product price: $0.68
/pk 2, $0.34/ea

Key Features

Material Grade/Class
Grade 2
Locknut Series
X1E-FAS-NUT-LOC-3418
Hex Width
11/32 in
Finish
Zinc Plated
Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-3418x2
Zoro #
G822850392
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Width
11/32 in
Thread Size
#8-32
Hex Height
11/64 in

Details

Material Grade/Class
Grade 2
Locknut Series
X1E-FAS-NUT-LOC-3418
Finish
Zinc Plated
Item
Nylon-Insert Locknuts
Material
Steel

Description

X1Tools Performance Zinc-Plated Grade 2 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.