
8-32 Performance Zinc-Plated Steel Thin-Profile Nylon-Insert Locknuts, 50PK
Mfr # X1E-FAS-NUT-LOC-3418x50
Zoro # G122865966
product price: $5.85
/pk 50, $0.12/eaKey Features
Material Grade/Class
Grade 2
Finish
Zinc Plated
Thread Size
#8-32
Locknut Series
X1E-FAS-NUT-LOC-3418
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-3418x50
Zoro #
G122865966
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Hex Height
11/64 in
Hex Width
11/32 in
Details
Item
Nylon-Insert Locknuts
Material Grade/Class
Grade 2
Finish
Zinc Plated
Locknut Series
X1E-FAS-NUT-LOC-3418
Material
Steel
Description
X1Tools Performance Zinc-Plated Grade 2 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.