
#8-32 Socket Head Cap Screw, Black Oxide Carbon Steel, 1/2 in Length
Mfr # X1E-CON-SCR-ALL-1000x1
Zoro # G905376733
product price:Â $0.91
/ea
Sold in multiples of 8 for $7.28
Key Features
Hex Drive
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SCR-ALL-1000x1
Zoro #
G905376733
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Screw Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
Carbon Steel
Finish
Black Oxide
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
X1 Allen Screw / Hex Head Screw are precision machined and heat treated for ultimate durability. Made of black oxide finished carbon steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.