8 in x 107 in 80 Grit Cloth Backed Aluminum Oxide Sanding Belt, 48PK
- Mfr # X1E-CON-SAN-BEL-5450x48
- Zoro # G822858015
product price:Â
$
6,439.99
/pk of 48, $134.17/ea
Free Shipping & Returns
Key Features
Width
8 in
Length
107 in
Abrasive Material
Aluminum Oxide
Grit
80
Number of Pieces
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-SAN-BEL-5450x48
- Zoro #
- G822858015
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 8 in
- Length
- 107 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Aluminum Oxide
- Grit
- 80
- Number of Pieces
- 48
- Backing Material
- Cloth
- Color
- Maroon
- Grade
- Medium
- Series
- Professional
Description
8 in x 107 in 80 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (48 Belts) by X1Tools
- Cloth Backed Aluminum Oxide
- Great for Steel and Wood
- Flexible and resistant to tearing
- Belt Dimensions: 8" Wide by 107" Long (Total Circumferance)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.