Shop X1 TOOLS

8 mm. Wide x 30 mm. Long Roll Pin / Spring Pin / Tension Pin, 40PK

  • Mfr # X1E-CON-PIN-ROL-6250x40
  • Zoro # G023741529

product price: 
$
68.85
/pk of 40, $1.72/ea

Key Features

Material
Steel
Length
30 mm
Pin Diameter
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-PIN-ROL-6250x40
Zoro #
G023741529
UPC #
-
Country of Origin
Unknown

Dimensions

Length
30 mm
Pin Diameter
8 mm

Details

Item
Spring Pin
Material
Steel

Description

X1 Roll Pins are ideal for rotating shafts and applications where the pin should have very little play. Each of these heated treated roll pins are designed to stand up to side-load force. Used in Cars, boats, home and industrial applications.


  • Spring steel gives constant pressure to keep pin securely in place
  • Black Finish for Durability
  • Heat Treated
  • Won't deform from stress and vibration
  • Dimensions: 8 mm. Wide x 30 mm. Long x 0.75 mm. of Wall Thicknes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews