Bridge Cotter Pin, 9/64 in Dia, 1-3/4 in L, Steel, 100 PK

  • Mfr # X1E-CON-PIN-HIT-1400x100

  • Zoro # G805377175


product price:  $14.95
/pk 100, $0.15/ea

Key Features

Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-PIN-HIT-1400x100
Zoro #
G805377175
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
9/64 in
Shank Length
1-3/4 in

Details

Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated

Description

52

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.