
Cotter Pin, 3/32 in Dia, 1-1/2 in L, Steel
Mfr # X1E-CON-PIN-COT-1200x15
Zoro # G205932950
product price: $1.15
/pk 15, $0.08/eaSold in multiples of 7 for $8.05
Key Features
System of Measurement
Inch
Pin Diameter
3/32 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-PIN-COT-1200x15
Zoro #
G205932950
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/32 in
Shank Length
1-1/2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.