Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External-E Retaining Ring, Steel 3/8 in Shaft Dia, 24 PK

  • Mfr # X1E-CON-CLI-ECL-0375x24

  • Zoro # G205931588


product price: $2.99
/pk 24, $0.12/ea
Sold in multiples of 3 for $8.97

Key Features

Type
External-E
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-CLI-ECL-0375x24
Zoro #
G205931588
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
3/8 in

Details

Item
Retaining Ring
Type
External-E
Material
Steel
System of Measurement
Inch

Description

X1 E-Clip / Circlip / E-ring - Side-Mount External Retaining Rings are fasteners that fit into the radial grooves of shafts - holes and are spring-loaded to ensure that they stay securely in place. Great for projects such as engines and locking mechanisms. as they are used to secure parts onto a shaft. They fit into grooves in the side of the shaft for a snug fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.