
External-E Retaining Ring, Steel 7/8 in Shaft Dia, 60 PK
Mfr # X1E-CON-CLI-ECL-0875x60
Zoro # G205932288
product price: $18.49
/pk 60, $0.31/eaKey Features
Type
External-E
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-CLI-ECL-0875x60
Zoro #
G205932288
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
7/8 in
Details
Item
Retaining Ring
Type
External-E
Material
Steel
System of Measurement
Inch
Description
X1 E-Clip / Circlip / E-ring - Side-Mount External Retaining Rings are fasteners that fit into the radial grooves of shafts - holes and are spring-loaded to ensure that they stay securely in place. Great for projects such as engines and locking mechanisms. as they are used to secure parts onto a shaft. They fit into grooves in the side of the shaft for a snug fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.