
External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 40 PK
Mfr # X1E-CON-SNA-RIG-0125x40
Zoro # G305350371
product price:Â $1.65
/pk 40, $0.04/ea
Sold in multiples of 5 for $8.25
Key Features
Type
External
Fits Shaft Diameter
1/8 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-SNA-RIG-0125x40
Zoro #
G305350371
UPC #
-
Country of Origin
Unknown
Dimensions
Fits Shaft Diameter
1/8 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.