External Retaining Ring, Steel Black Oxide Finish, 3/4 in Shaft Dia, 5 PK

  • Mfr # X1E-CON-SNA-RIG-0750x5

  • Zoro # G905350405


product price:  $1.39
/pk 5, $0.28/ea
Sold in multiples of 6 for $8.34

Key Features

Type
External
Fits Shaft Diameter
3/4 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SNA-RIG-0750x5
Zoro #
G905350405
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
3/4 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products