Shop X1 TOOLS
See all product information
Create Account
Eye Wood Screw Steel, Zinc Plated, 60 PK
- Mfr # X1E-CON-SCR-EYE-1010x60
- Zoro # G505348888
product price:Â
$
2.79
/pk of 60, $0.05/ea
Sold in multiples of 3Â pks for
$8.37
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-SCR-EYE-1010x60
- Zoro #
- G505348888
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Eye Wood Screw
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Overall Length
- 1-1/8 in
Description
X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.