Eye Wood Screw Steel, Zinc Plated, 72 PK

  • Mfr # X1E-CON-SCR-EYE-1020x72

  • Zoro # G705348893


product price:  $10.35
/pk 72, $0.14/ea

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
1-13/16 in
Shank Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SCR-EYE-1020x72
Zoro #
G705348893
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1-13/16 in
Shank Diameter
1/2 in

Details

Item
Eye Wood Screw
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.