HD 1 5/16" Long Zinc Alloy Drywall Anchor w/ 1" Screw & Washer, 120 Sets, 120PK
- Mfr # X1E-CON-ANC-DRY-6510x120
- Zoro # G924225760
product price:Â
$
291.99
/pk of 120, $2.43/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/2 in
Anchor Length
1-5/16 in
Material
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-ANC-DRY-6510x120
- Zoro #
- G924225760
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Anchor Diameter
- 1/2 in
- Anchor Length
- 1-5/16 in
Details
- Material
- Zinc Alloy
- Item
- Drywall Anchor with Screw & Washer
Description
X1 Heavy Duty (HD) Drywall Anchors are essential hardware devices designed to hang light items securely on drywall. They provide a strong points of attachment in drywall, functioning by transforming a single point of structural stress into distributed tension across a larger section of the surrounding gypsum board.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.