Zoro Homepage

Heavy Duty Tarp, 10 ft x 7 ft, Silver, Polyethylene

  • Mfr # X1T-CAN-T10-SIL-0710

  • Zoro # G610989310


product price: $19.69
/ea

Key Features

Finished Size
10 ft x 7 ft
Color
Silver
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Tarp Finished Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1T-CAN-T10-SIL-0710
Zoro #
G610989310
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
10 ft x 7 ft
Tarp Finished Length
10 ft
Tarp Finished Width
7 ft
Width
7 ft.

Details

Color
Silver
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Aluminum
Grommet Spacing
18 in
Shape
Rectangular

Description

10 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 10 Mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.