Heavy Duty Tarp, 12 ft x 16 ft, 12 Mil, White, Polyethylene, Fire Retardant

  • Mfr # X1T-CAN-TFR-WHI-1612

  • Zoro # G610990279


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Color
White
Tarp Material
Polyethylene
Thickness
12 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1T-CAN-TFR-WHI-1612
Zoro #
G610990279
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
12 ft x 16 ft
Thickness
12 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
Width
16 ft.

Details

Color
White
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Aluminum
Grommet Spacing
18 in
Tarp Resistant Features
Fire Retardant
Shape
Rectangular

Description

12 Mil is a Fire Retardant Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 12 mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies. Fire-retardant tarps are treated as NFPA 701, CPAI-84 & California title 19 compliant as a registered flame resistant product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.