
Heavy Duty Tarp, 14 ft x 14 ft, Desert, Polyethylene
Mfr # X1T-CAN-T10-DES-1414
Zoro # G610988863
product price: $51.59
/eaKey Features
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Tarp Finished Length
14 ft
Tarp Finished Width
14 ft
Grommet Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1T-CAN-T10-DES-1414
Zoro #
G610988863
UPC #
-
Country of Origin
Unknown
Dimensions
Finished Size
14 ft x 14 ft
Tarp Finished Length
14 ft
Tarp Finished Width
14 ft
Width
14 ft.
Details
Color
Desert
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Aluminum
Grommet Spacing
18 in
Shape
Square
Description
10 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 10 Mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.