Shop X1 TOOLS
See all product information
Create Account
Heavy Duty Tarp, 16 ft x 14 ft, 12 Mil, Red, Polyethylene
- Mfr # X1T-CAN-T12-RED-1416
- Zoro # G310989849
product price:Â
$
67.15
/ea
Key Features
Color
Red
Tarp Material
Polyethylene
Thickness
12 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1T-CAN-T12-RED-1416
- Zoro #
- G310989849
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Finished Size
- 16 ft x 14 ft
- Thickness
- 12 mil
- Tarp Finished Length
- 16 ft
- Tarp Finished Width
- 14 ft
- Width
- 14 ft.
Details
- Color
- Red
- Tarp Material
- Polyethylene
- Tarp Strength
- Heavy Duty
- Item
- Tarp
- Grommet Material
- Aluminum
- Grommet Spacing
- 18 in
- Shape
- Rectangular
Description
12 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 12 mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.