Heavy Duty Tarp, 20 ft x 12 ft, 20 Mil, Clear, Vinyl
- Mfr # X1T-CAN-VFR-CLE-1220
- Zoro # G510990225
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Tarp Material
Vinyl
Thickness
20 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1T-CAN-VFR-CLE-1220
- Zoro #
- G510990225
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Finished Size
- 20 ft x 12 ft
- Thickness
- 20 mil
- Tarp Finished Length
- 20 ft
- Tarp Finished Width
- 12 ft
- Width
- 12 ft.
Details
- Color
- Clear
- Tarp Material
- Vinyl
- Tarp Strength
- Heavy Duty
- Item
- Tarp
- Shape
- Rectangular
Description
Vinyl tarps are comprised of 18 Oz, 20 Mil laminated Vinyl fabric that is not only tear resistant but also waterproof, UV resistant and flame retardant. Vinyl Tarps are all stitched with heat sealed seams and rope reinforced edges for long lasting superb quality. Vinyl tarps resist pretty much everything, so they are ideal for many industrial and commercial applications. Use these tarps for situations where it is recommended to use covering material resistant to oil, grease, acid and mildew. They are commonly used to protect vulnerable items such as machinery, tools, crops, fertilizer, stacked lumber, unfinished buildings, covering the loads on various types of trucks among many other objects. These tarps are also waterproof and can withstand extreme weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.