Heavy Duty Tarp, 20 ft x 16 ft, 20 Mil, White, Vinyl

  • Mfr # X1T-CAN-VFR-WHI-1620

  • Zoro # G610991375


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Color
White
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1T-CAN-VFR-WHI-1620
Zoro #
G610991375
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
20 ft x 16 ft
Thickness
20 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
16 ft
Width
16 ft.

Details

Color
White
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6 oz/sq yd
Shape
Rectangular

Description

Our white PVC Vinyl tarps are comprised of 16 Oz, 20 Mil laminated Vinyl fabric that is not only tear resistant but also waterproof, UV resistant and flame retardant. Vinyl Tarps are all stitched with heat sealed seams and rope reinforced edges for long lasting superb quality. Vinyl tarps resist pretty much everything, so they are ideal for many industrial and commercial applications. Use these tarps for situations where it is recommended to use covering material resistant to oil, grease, acid and mildew. They are commonly used to protect vulnerable items such as machinery, tools, crops, fertilizer, stacked lumber, unfinished buildings, covering the loads on various types of trucks among many other objects. These tarps are also waterproof and can withstand extreme weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.