Heavy Duty Tarp, 20 ft x 20 ft, 14 mil, Clear
- Mfr # X1T-CAN-T14-CLE-2020
- Zoro # G810990024
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
14 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1T-CAN-T14-CLE-2020
- Zoro #
- G810990024
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Finished Size
- 20 ft x 20 ft
- Thickness
- 14 mil
- Tarp Finished Length
- 20 ft
- Tarp Finished Width
- 20 ft
- Width
- 20 ft.
Details
- Color
- Clear
- Tarp Strength
- Heavy Duty
- Item
- Tarp
- Shape
- Square
Description
14 Mil is a Heavy Duty Premium Clear poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 6-ounce fabric is 14 mils thick and has a 12 x 14 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.