Heavy Duty Tarp, 24 ft x 12 ft, 22 Mil, Desert, Vinyl

  • Mfr # X1T-CAN-V18-DES-1224

  • Zoro # G610990682


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Vinyl
Thickness
22 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
24 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1T-CAN-V18-DES-1224
Zoro #
G610990682
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
24 ft x 12 ft
Thickness
22 Mil
Tarp Finished Length
24 ft
Tarp Finished Width
12 ft
Width
12 ft.

Details

Color
Desert
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Shape
Rectangular

Description

Vinyl tarps are comprised of 18 Oz, 22 Mil laminated Vinyl fabric that is not only tear resistant but also waterproof, UV resistant and flame retardant. Vinyl Tarps are all stitched with heat sealed seams and rope reinforced edges for long lasting superb quality. Vinyl tarps resist pretty much everything, so they are ideal for many industrial and commercial applications. Use these tarps for situations where it is recommended to use covering material resistant to oil, grease, acid and mildew. They are commonly used to protect vulnerable items such as machinery, tools, crops, fertilizer, stacked lumber, unfinished buildings, covering the loads on various types of trucks among many other objects. These tarps are also waterproof and can withstand extreme weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.