Zoro Homepage

Heavy Duty Tarp, 30 ft x 20 ft, Beige

  • Mfr # X1T-CAN-MES-TAN-2030

  • Zoro # G610989037


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Tarp Strength
Heavy Duty
Tarp Finished Length
30 ft
Tarp Finished Width
20 ft
Fabric Weight
6 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1T-CAN-MES-TAN-2030
Zoro #
G610989037
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
30 ft x 20 ft
Tarp Finished Length
30 ft
Tarp Finished Width
20 ft
Width
20 ft.

Details

Color
Beige
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Shape
Rectangular

Description

X1Tools Heavy Duty Sunshade / Shade / Mesh / Awning Screen's are tough and give 70 to 75 percent shade while allowing 25 to 30 percent light penetration. Made of durable polypropylene, these tarps offer full protection against the sun's harmful UV rays. The breathable material is acid resistant, rot resistant, tear resistant and mildew resistant and retains its flexibility even in arctic conditions. Black Heavy Duty Sunshade / Shade /Screen's are an excellent choice for use as privacy screens for commercial and residential properties, for barrier and protection from prying eyes. They are also ideal truck bed cover and other applications which require a lightweight tarp for protection from the wind and the sun. Black Heavy Duty Sunshade / Shade /Screen's are long lasting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.