
Heavy Duty Tarp, 32 ft x 20 ft, 8 mil, Camoflauge
Mfr # X1T-CAN-T08-DIG-3220
Zoro # G010989279
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Finished Size
32 ft x 20 ft
Color
Camoflauge
Thickness
8 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
20 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1T-CAN-T08-DIG-3220
Zoro #
G010989279
UPC #
-
Country of Origin
Unknown
Dimensions
Finished Size
32 ft x 20 ft
Thickness
8 mil
Tarp Finished Length
20 ft
Tarp Finished Width
32 ft
Width
32 ft.
Details
Color
Camoflauge
Tarp Strength
Heavy Duty
Item
Tarp
Shape
Rectangular
Description
8 Mil is a Heavy Duty Premium Camo poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 4.8-ounce fabric is 8 mils thick and has a 10 x 10 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.