Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tarp, 36 ft x 24 ft, White, Polyethylene

  • Mfr # X1T-CAN-T10-WHI-2436

  • Zoro # G610990255


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Finished Size
36 ft x 24 ft
Color
White
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Tarp Finished Length
36 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1T-CAN-T10-WHI-2436
Zoro #
G610990255
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
36 ft x 24 ft
Tarp Finished Length
36 ft
Tarp Finished Width
24 ft
Width
24 ft.

Details

Color
White
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Aluminum
Grommet Spacing
18 in
Shape
Rectangular

Description

10 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 10 Mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.