
Heavy Duty Tarp, 50 ft x 20 ft, 12 Mil, White, Polyethylene
Mfr # X1T-CAN-T12-WHI-2050
Zoro # G610991511
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Finished Size
50 ft x 20 ft
Color
White
Tarp Material
Polyethylene
Thickness
12 Mil
Tarp Strength
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1T-CAN-T12-WHI-2050
Zoro #
G610991511
UPC #
-
Country of Origin
Unknown
Dimensions
Finished Size
50 ft x 20 ft
Thickness
12 Mil
Tarp Finished Length
50 ft
Tarp Finished Width
20 ft
Width
20 ft.
Details
Color
White
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Aluminum
Grommet Spacing
18 in
Shape
Rectangular
Description
12 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 12 mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.